Beli concrete breaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EVERYDAY Concrete BreakerDeskripsi:Engine Concrete Breakeratribut:
- Engine Model: 2 Stroke
- Power: 2.1 hp
- Displacement: 80 cc
- Impact Frequency: 1300 Impact/min
- Impact Energy: 55 J
- Rotation Speed: 4250 rpm
- Dimension: 750 x 525 x 540 mm
- TOKU Concrete Breaker (Air Type)Deskripsi:-It can work continuously with strong hitting force and small recoil. -For chipping the foundation or crushing the concrete of buildings. -Pneumaticatribut:
- Air Coupler: 1PF
- Compatible Hose Inner Diameter: 19mm
- Purpose of Use: For chipping the foundation or crushing the concrete of buildings.
- Working Air Pressure: 0.6MPa
- Nippon Pneumatic Industrial (NPK) Concrete BreakerDeskripsi:Nipple Nut-Flange Nut Hose Nippleatribut:
- Air consumption: 0.9m3/min
- Number of Blows: 1400bpm
- Piston Diameter: 35mm
- Stroke Diameter: 115mm
- Total Length: 477mm
- Air Connection Plug: G1
- Content: Nipple Nut, Flange Nut Hose Nipple
- Hose Inner Diameter: 19mm
- Working Air Pressure: 0.6MPa
- TOKU Concrete BreakerDeskripsi:-A vibration and sound proof type that protects you from damage by vibration and maintains a quiet working environment.-It is lightweight and has excellent crushing power, workability and durability.-The exterior body area all uses forgings and special materials so it is tough and has excellent durability. -For foundation chipping work of roads, civil engineering, buildings and building structures.
- TOKU ChiselDeskripsi:It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- KNAACK Piano-Style Jobsite BoxDeskripsi:Piano-style jobsite boxes stand taller than chest-style boxes for increased storage capacity. They have a tall, wide, undivided interior to store tool boxes, tool organizers, and long or bulky tools and equipment. Their multi-panel, hinged lid lifts and folds together to open the front and top of the box for loading and unloading.atribut:
- Body Finish: Gloss
- Body Gauge (ga): 16
- Color: Tan
- Locking system: Padlockable
- Material: Steel
- Maximum Padlock Shackle Diameter (inch): 3/8
- Includes Casters: No
- Number of Shelves: 2
- Overall Depth (inch): 30
- Overall Height (inch): 49
- Overall Height with Lid Open (inch): 78
- Nippon Pneumatic Industrial (NPK) DiggerDeskripsi:-Lightweight and can be used horizontally. -For digging soil and small chipping concrete. -Hose Nipple-Diamond point chiselatribut:
- Piston Diameter: 42.8mm
- Piston Stroke: 63.5mm
- Total Length: 478mm
- Number of Blows: 1500bpm
- Air consumption: 1.1m3/min
- Air Coupler: Rc3/8
- Content: Hose Nipple, Diamond point chisel
- Hose Inner Diameter: 12.7mm
- Purpose of Use: For digging soil and small chipping concrete.
- Working Air Pressure: 0.6MPa
- Scotch-Brite Sikat ToiletDeskripsi:Efektif Membersihkan Toilet - Bulu sikat kuat untuk membersihkan noda membandel - Mampu menjangkau bagian toilet yang sulit dijangkau - Gagang sikat nyaman digenggam - Dilengkapi dengan wadah sikat - Dilengkapi dengan wadah sikaatribut:
- Product Type: Sikat Toilet
- Surface Recommendations: Toilet
- Cleaning Type: Strong Rubbing Power
- Dimensions (mm): 455x305x127
- KRISBOW Mesin Vibrator Betonatribut:
- Vibrator Head Dia x Length (mm): 38x375
- Vibrator Amplitude (mm): 1.2
- Casing & Poker Weight (kg): 12
- Flexible Hose Length (m): 6
- Frequency (VPM): 13500
- Revolution of Flexible Shaft (rpm): 3000-3600
- DEWALT Breaker Hammer Kitatribut:
- Application: Breaking; Creating Openings Into Shafts; Floor Trenching for Pipe; Risers
- Blows/Minute (BPM): 0 to 960
- Chuck Style: 1 1/8inch Hex
- Current (A): 15
- Handle Grip Material: Rubber
- Handle Type: T-Handle
- Impact Energy (ft/lbs): 38.4
- Kit Contents: 1inch Cold Chisel; 3inch Wide Chisel; Bull Point Chisel; Flat Foot Plate for Hammer Truck; Hammer Truck; Kit Box; Pegged Foot Plate for Hammer Truck
- Max. Blows/Minute (bpm): 960
- Motor Type: Electric
- No. of Chisel Positions: 1
- No. of Speed Settings: Continuous
- Overall Height (inch): 9 7/16
- Power Source: Corded
- Sound Level (dB): 105
- Tool Length (inch): 30 3/4
- UNSPSC: 27112703
- Vibration Level (m/s²): 4.8
- Voltage (V): 120 AC
Daftar Harga concrete breaker Terbaru March 2026
| EVERYDAY Concrete Breaker | Rp32.999.900 |
| TOKU Concrete Breaker (Air Type) | Rp18.999.900 |
| Wipro Bor Penghancur | Rp2.099.900 |
| Nippon Pneumatic Industrial (NPK) Concrete Breaker | Rp10.999.900 |
| BITEC Bobok Beton | Rp3.999.900 |
| RYU Mesin Bor Bobok Beton | Rp1.099.900 |
| TOKU Concrete Breaker | Rp21.999.900 |
| TOKU Chisel | Rp269.900 |
| KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibration | Rp31.999.900 |
| RYU Mesin Bobok Beton | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102606966-2.jpg)

%20Concrete%20Breaker/P102944394-1.jpg)








%20Digger/P102609556-1.jpg)